Zoro Homepage

10" x 6-Tooth Fiber Cement Circular Saw Blade

  • Mfr # CSBFC-1006

  • Zoro # G906621191


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Rawhide
Blade Material
Steel
Size
10 in
Type
Fiber Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFC-1006
Zoro #
G906621191
UPC #
697099356790
Country of Origin
China

Dimensions

Size
10 in

Details

Item
Crescent 10" 6T Fiber Cement Blade
Color
Rawhide
Blade Material
Steel
Type
Fiber Cement

Description

Crescent 10 In. 6T Fiber Cement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.