Zoro Homepage

10" x 80-Tooth FineCut Ultra Fine Finishing Circular Saw Blade

  • Mfr # CSBUF-1080

  • Zoro # G006621176


product price: $74.69
/ea

Key Features

Size
10 in
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUF-1080
Zoro #
G006621176
UPC #
697099356721
Country of Origin
China

Dimensions

Size
10 in

Details

Item
Crescent 10" 80T Ultra Finish Blade
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Blade Material
Steel

Description

Crescent 10 In. 80T Ultra Finish Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.