
10" Z2 K9 V-Jaw Dipped Handle Tongue and Groove Pliers
Mfr # RTZ210V
Zoro # G100829942
product price: $22.35
/eaKey Features
Material
Alloy Steel
Jaw Width
1.4 in
Finish
Polished
Overall Length
10 in
Type
Tongue & Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTZ210V
Zoro #
G100829942
UPC #
037103338785
Country of Origin
Viet Nam
Dimensions
Jaw Width
1.4 in
Overall Length
10 in
Jaw Length
1.25 in
Overall Width
2.2 in
Jaw Thickness
0.38 in
Handle Length
5 in
Details
Item
Tongue and Groove Plier,10" V Jaw Dippe
Material
Alloy Steel
Finish
Polished
Type
Tongue & Groove
Handle Color
Rawhide
Insulated
No
No. of Jaw Positions
8
Wire Cutter
No
Wire Crimper
No
Handle Style
Straight
Description
Tongue and Groove Plier,10 In. V Jaw Dippe
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.