Zoro Homepage

100' Aluminum Chalk Reel

  • Mfr # CLA100A

  • Zoro # G707481505


product price: $9.65
/ea

Key Features

Chalk Line Length
100 ft
Overall Width
4.9 in
Tether Ready
No
Overall Height
2.3 in
Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA100A
Zoro #
G707481505
UPC #
037103339140
Country of Origin
China

Dimensions

Chalk Line Length
100 ft
Overall Width
4.9 in
Overall Height
2.3 in
Length
7.2 in

Details

Item
Chalk Reel,Aluminum,100ft
Tether Ready
No

Description

Chalk Reel,Aluminum,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.