Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100' Contractor Chalk & Reel with HardMark Blue Chalk

  • Mfr # CL100BA

  • Zoro # G407476856


product price: $19.99
/ea

Key Features

Overall Height
8.375 in
Overall Width
3.149 in
Color
Blue
Chalk Line Length
100 ft
Chalk Volume
3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL100BA
Zoro #
G407476856
UPC #
037103336606
Country of Origin
China

Dimensions

Overall Height
8.375 in
Overall Width
3.149 in
Chalk Line Length
100 ft
Overall Length
8.25 in

Details

Item
Reel,100ft,Blue Advancd Blend Chalk,3 oz
Color
Blue
Chalk Volume
3 oz
Tether Ready
No

Description

Reel,100ft,Blue Advancd Blend Chalk,3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.