Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100' Professional Aluminum Chalk Reel

  • Mfr # CLA100

  • Zoro # G907481527


product price: $16.69
/ea

Key Features

Tether Ready
No
Overall Width
5.5 in
Overall Height
2 in
Chalk Line Length
100 ft
Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA100
Zoro #
G907481527
UPC #
037103336583
Country of Origin
China

Dimensions

Overall Width
5.5 in
Overall Height
2 in
Chalk Line Length
100 ft
Length
9.8 in

Details

Item
Aluminum Reel,100ft
Tether Ready
No

Description

Aluminum Reel,100ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.