Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100' Professional Aluminum Chalk & Reel with Blue Chalk

  • Mfr # CLA100B

  • Zoro # G407481430


product price: $21.49
/ea

Key Features

Chalk Color
Blue
Chalk Line Length
100 ft
Chalk Volume
3 oz
Tether Ready
No
Overall Width
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLA100B
Zoro #
G407481430
UPC #
037103336637
Country of Origin
China

Dimensions

Chalk Line Length
100 ft
Overall Width
7.6 in
Overall Height
2.1 in
Length
8.7 in

Details

Item
Aluminum Reel,100ft,Blue Chalk,3 oz
Chalk Color
Blue
Chalk Volume
3 oz
Tether Ready
No

Description

Aluminum Reel,100ft,Blue Chalk,3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.