Zoro Homepage

11" Nail Puller Pliers

  • Mfr # NP11

  • Zoro # G4990693


product price: $18.99
/ea

Key Features

Features
Dipped Grips, Dual Handles, Extract Nails, Regardless of Their Size, For An Optimal Grip on Varied Types of Nails, For Removing Damaged Nails and Fasteners
Type
Nail Pullers
Overall Length
11 in
Overall Width
3 1/4 in
Material
Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP11
Zoro #
G4990693
UPC #
037103263582
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
3 1/4 in
Thickness
3/4 in
Handle Length
6 7/10 in
End Width
3 1/4 in
Bar Diameter
3/4 in
Bar Width
3/4 in

Description

These Crescent NP11 11" Nail Puller Pliers are ideal for pulling nails. The forged steel head of the tool has a 3/4 in. thickness, which provides ample leverage when you need to remove nails. The black and red finish gives these nail pullers a sleek look that will fit into any work environment. Its overall width is 3 1/4 in., while its length is 11 in. It has a forged steel head with a 3/4 in. thickness, which means it can withstand heavy use without bending or breaking. These Crescent NP11 Nail Puller Pliers are the perfect addition to your collection of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.