Zoro Homepage

1/2" 12 Point Combination Wrench

  • Mfr # CCW5-05

  • Zoro # G0420668


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Overall Length
6.97 in
Material
Chrome Vanadium Alloy Steel
Finish
Chrome plated
Head Size
1/2 in
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW5-05
Zoro #
G0420668
UPC #
037103272881
Country of Origin
India

Dimensions

Overall Length
6.97 in
Head Size
1/2 in
Overall Width
1.04 in

Details

Material
Chrome Vanadium Alloy Steel
Finish
Chrome plated
Number of Points
12
Features
Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
Measurement Type
SAE
Drive Type
12 Point
Standards
ANSI, ASME

Description

The Crescent CCW5 1/2" 12 Point Combination Wrench is the perfect tool for all your jobs. With a polished chrome finish, it will last for years to come. This combination wrench has a 12-point head and a 6.97" overall length. It is made of Chrome Vanadium Alloy Steel and features a polished chrome finish. The Crescent CCW5 1/2" 12 Point Combination Wrench offers you great value for money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.