12" Adjustable Black Oxide Cushion Grip Wrench - Carded
Mfr # AT212CVS
Zoro # G7789646
product price: $27.89
/eaKey Features
Overall Length
12 in
Material
Alloy Steel
Features
Larger Gear for Easier Adjustment to Ensure a Tight Jaw Fit, Hex Jaw Design Grips Fastener Tightly to Reduce Slippage, Laser Etched Scale in Both Sae Standard and Metric, Toughness and Durability, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Allows Easy Knurl Adjustment
Jaw Capacity
1 1/2 in
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT212CVS
Zoro #
G7789646
UPC #
037103254139
Country of Origin
China
Dimensions
Overall Length
12 in
Jaw Width
3.5 in
Jaw Length
1.32 in
Jaw Thickness
0.5 in
Details
Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
Larger Gear for Easier Adjustment to Ensure a Tight Jaw Fit, Hex Jaw Design Grips Fastener Tightly to Reduce Slippage, Laser Etched Scale in Both Sae Standard and Metric, Toughness and Durability, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Allows Easy Knurl Adjustment
Jaw Capacity
1 1/2 in
Nonsparking
No
Tether Style
Tether Ready
Grip Style
Cushion Grip
Insulated
Uninsulated
End Style
Hang Hole
Standards
ANSI, ASME
Type
Adjustable
Description
Alloy Steel, Black Phosphate, 12 in, Jaw Capacity 1 1/2 in, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.