Zoro Homepage

12" Adjustable Black Oxide Wrench - Boxed

  • Mfr # AT212BK

  • Zoro # G0420458


product price: $25.99
/ea
Sold in multiples of 6 for $155.94

Key Features

Overall Length
12 in
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT212BK
Zoro #
G0420458
UPC #
037103265234
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Jaw Length
1.32 in
Overall Width
3.5 in
Jaw Thickness
0.5 in

Details

Item
AdjustableWrench,12in,Black Oxide Finish
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1-1/2"
Grip Style
Ergonomic
Standards
ANSI, ASME
Type
Adjustable

Description

AdjustableWrench,12in,Black Oxide Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.