Zoro Homepage

12" Adjustable Black Oxide Wrench - Carded

  • Mfr # AT212VS

  • Zoro # G7951388


product price: $24.19
/ea

Key Features

Overall Length
12 in
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
1 1/2 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT212VS
Zoro #
G7951388
UPC #
037103254092
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Head Thickness
1/2 in
Jaw Width
3.5 in
Jaw Length
1.32 in
Jaw Thickness
0.5 in

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale, Automatically Locks Jaw for Selected Opening
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ANSI, ASME
Tether Style
Tether Ready
Grip Style
Ergonomic
Jaw Material
Alloy Steel
Head Type
Standard
Adjustable Wrench Type
Adjustable Wrench
Weight
1.81 lb
Lockable
No
Non-Magnetic
No
End Style
Hang Hole
Insulated
No
Measuring Scale
Yes
Measurement Type
Metric, SAE
Handle Type
Ergonomic
Corrosion Resistant
Yes
Ratcheting
No
Opening Type
Adjustable
Adjustment Type
Groove

Description

Adjustable Wrench, Alloy Steel, Black Oxide, 12 in, Jaw Capacity 1 1/2 in, Ergonomic, Ergonomic, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.