Zoro Homepage

1/2" Drive 1/2" F x 3/4" M Adapter

  • Mfr # CDTA4C

  • Zoro # G801109312


product price: $6.99
/ea

Key Features

Material
Alloy Steel
Standards
ANSI, ASME
Drive Type
Square
Finish
Full Polish Chrome
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA4C
Zoro #
G801109312
UPC #
037103343277
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.5 in

Details

Item
Adapter
Material
Alloy Steel
Standards
ANSI, ASME
Drive Type
Square
Finish
Full Polish Chrome

Description

Adapter 1/2 In. F x 3/4 In. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.