
1/2" Drive 1/2" F x 3/8" M Impact Adapter
Mfr # CIMSA2N
Zoro # G0420047
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Finish
Black Phosphate
Number of Pieces
1
SAE or Metric
SAE
Material
Alloy steel
Output Drive Size
1/2" Female x 3/8" Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIMSA2N
Zoro #
G0420047
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2" Female x 3/8" Male
Output Drive Size
1/2" Female x 3/8" Male
Details
Item
Drive Impact Adapter
Finish
Black Phosphate
Number of Pieces
1
SAE or Metric
SAE
Material
Alloy steel
Type
Adapter
Drive Type
Square
ASME Standard
B107.33M
Description
Adapter,1/2 in. F x 3/8 in. M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.