1/2" Drive, 12mm Metric Socket, 12 Points, drive12pt Stndr, metric, 1/2in, 12mm
Mfr # CDS72N
Zoro # G0424396
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Drive Size
1/2"
Size
12mm
Finish
Full Polished Chrome
Overall Length
1-1/2"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDS72N
Zoro #
G0424396
UPC #
037103272430
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
12mm
Overall Length
1-1/2"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Material
Alloy steel
Socket Type
Standard
Impact Rated
No
Drive Type
12 Point
Description
Socket,Drive12pt Stndr,Metric,1/2in,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.