1/2" Drive, 18mm Metric Socket, 12 Points, drive12pt Stndr, metric, 1/2in, 18mm
Mfr # CDS78N
Zoro # G0424457
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Drive Size
1/2"
Size
18mm
Finish
Full Polished Chrome
Overall Length
1-1/2"
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDS78N
Zoro #
G0424457
UPC #
037103272492
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
18mm
Overall Length
1-1/2"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Standard
Material
Alloy steel
Drive Type
12 Point
Description
Socket,Drive12pt Stndr,Metric,1/2in,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.