1/2" Drive, 5/8" SAE Socket, 12 Points, Drive 12pt Stndr, SAE, 1/2in, 5/8in
Mfr # CDS56N
Zoro # G0423608
product price: $4.19
/eaSold in multiples of 3 for $12.57
Key Features
Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDS56N
Zoro #
G0423608
UPC #
037103272034
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
5/8"
Overall Length
1-1/2"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Material
Alloy steel
Socket Type
Standard
Drive Type
12 Point
Description
Socket,Drive 12pt Stndr,SAE,1/2in,5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.