1/2" Drive 6 Point 2-1/2" Magnetic Swivel Spark Plug Socket 5/8"
Mfr # CSPS3N
Zoro # G0424761
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Finish
Full Polished Chrome
Overall Length
2.5 in
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSPS3N
Zoro #
G0424761
UPC #
636123525382
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
5/8"
Overall Length
2.5 in
Details
Item
Spark Plug Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Impact Rated
No
Socket Type
Spark Plug
Material
Alloy steel
Type
Socket
Drive Type
6 Point
Description
Sparkplug Socket,1/2 in. Drive 5/8 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.