Zoro Homepage

1/2" Drive 6 Point Deep Impact Metric Socket 18mm

  • Mfr # CIMS33N

  • Zoro # G0422375


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Drive Size
1/2"
Overall Length
3.21 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIMS33N
Zoro #
G0422375
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
18mm
Overall Length
3.21 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Alloy steel
Impact Rated
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.33M

Description

Impact Socket,1/2in Dr. 18mm Deep 6 pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.