1/2" Drive 6 Point Deep Impact SAE Socket 11/16"
Mfr # CIMS24N
Zoro # G0422208
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Drive Size
1/2"
Overall Length
3.17 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIMS24N
Zoro #
G0422208
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
11/16"
Overall Length
3.17 in
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Alloy steel
Impact Rated
No
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2
Description
Impact Socket,1/2in Dr,11/16in Deep 6 Pt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.