Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 7/8" SAE Socket, 6 Points, Drive 6 pt. Deep, SAE, 1/2in, 7/8in

  • Mfr # CDDS62N

  • Zoro # G0423809


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
3.27 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS62N
Zoro #
G0423809
UPC #
037103272386
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
7/8"
Overall Length
3.27 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Material
Alloy steel
Impact Rated
No
Drive Type
6 Point
Type
Socket

Description

Socket,Drive 6 pt. Deep,SAE,1/2in,7/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.