Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, 9/16" SAE Socket, 12 Points, Drive 12pt Stndr, SAE, 1/2in, 9/16in

  • Mfr # CDS55N

  • Zoro # G0423635


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Drive Size
1/2"
Finish
Full Polished Chrome
Overall Length
1-1/2"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS55N
Zoro #
G0423635
UPC #
037103272027
Country of Origin
China

Dimensions

Drive Size
1/2"
Size
9/16"
Overall Length
1-1/2"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
12
Material
Alloy steel
Impact Rated
No
Socket Type
Standard

Description

Socket,Drive 12pt Stndr,SAE,1/2in,9/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.