
1/2" Drive Impact Socket Black Phosphate, 1/2in Dr. 14mm 6 pt.
Mfr # CIMS14N
Zoro # G0422305
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Drive Size
1/2"
Overall Length
1.5 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIMS14N
Zoro #
G0422305
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
14mm
Overall Length
1.5 in
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Phosphate
Socket Type
Standard Impact
Impact Rated
No
Category Type
Impact Socket
Material
Alloy steel
Type
Socket
ASME Standard
B107.33M
Drive Type
6 Point
Description
Impact Socket,1/2in Dr. 14mm 6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.