Zoro Homepage

1/2" Drive Micrometer Torque Wrench 50-250 ft/lbs.

  • Mfr # CRTW12

  • Zoro # G407465911


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Overall Length
23.25 in
Finish
Full Polish Chrome
Head Width
1.625 in
Head Thickness
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRTW12
Zoro #
G407465911
UPC #
037103306500
Country of Origin
China

Dimensions

Overall Length
23.25 in
Head Width
1.625 in
Head Thickness
1.8 in
Head Length
1.69 in
Overall Width
1.6 in

Details

Item
Micrometer 1/2"Dr Trq Wrnch 50-250 ft-lb
Material
Alloy Steel
Finish
Full Polish Chrome
Standards
ANSI, ASME B107.300-2010 (B107.14)
Maximum Torque
340 Nm

Description

Micrometer 1/2 In.Dr Trq Wrnch 50-250 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.