Zoro Homepage

12" Indexing Nail Puller

  • Mfr # DB12NP-06

  • Zoro # G507476817


product price: $33.19
/ea

Key Features

Overall Length
12 in
Overall Width
2.75 in
Material
Alloy Steel
Type
Pry & Wrecking
Finish
Powder Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB12NP-06
Zoro #
G507476817
UPC #
037103360656
Country of Origin
Viet Nam

Dimensions

Overall Length
12 in
Overall Width
2.75 in

Details

Item
Indexing Nail Puller, 12"
Material
Alloy Steel
Type
Pry & Wrecking
Finish
Powder Paint
Tip Finish
Ground
Standards
ANSI

Description

Indexing Nail Puller, 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.