12" Self-Adjusting Dual Material Pipe Wrench
Mfr # CPW12
Zoro # G0423118
product price: $22.49
/eaKey Features
Overall Length
12 in
Jaw Capacity
1-1/2"
Handle Material
Bi Material
Handle Type
Spring Loaded
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPW12
Zoro #
G0423118
UPC #
037103282781
Country of Origin
China
Dimensions
Overall Length
12 in
Jaw Width
0.60 in
Head Thickness
1.08 in
Overall Width
3.39 in
Details
Item
Self-Adjusting Pipe Wrench,12 in.
Jaw Capacity
1-1/2"
Handle Material
Bi Material
Handle Type
Spring Loaded
Features
Finish
Black Oxide
Type
Pipe
Material
Steel
Description
Self-Adjusting Pipe Wrench,12 in., Dual Material, Black Oxide, Jaw Capacity 1 1/2 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.