Zoro Homepage

12" Wide Jaw Adjustable Wrench

  • Mfr # ATWJ212VS

  • Zoro # G5977025


product price: $33.99
/ea

Key Features

Jaw Capacity
0 in - 1.75 in
Overall Length
12 in
Finish
Black Phosphate
Material
Alloy Steel
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATWJ212VS
Zoro #
G5977025
UPC #
037103328038
Country of Origin
China

Dimensions

Overall Length
12 in
Jaw Width
3.82 in
Jaw Thickness
0.389 in

Details

Item
Wide Jaw Adjustable Wrench 12"
Jaw Capacity
0 in - 1.75 in
Finish
Black Phosphate
Material
Alloy Steel
Standards
ANSI, ASME
Type
Adjustable

Description

The Crescent ATWJ212VS Wide Jaw Adjustable Wrench 12" is a great addition to your tool collection. It is made of high-quality material that will last you for years. The wide jaw adjustable wrench has an easy grip handle and can be adjusted with just one hand, making it the perfect tool for any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.