Zoro Homepage

12" x 44-Tooth General Purpose Circular Saw Blade

  • Mfr # CSBGN-1244

  • Zoro # G706621193


product price: $51.59
/ea
Sold in multiples of 5 for $257.95

Key Features

Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Blade Material
Steel
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBGN-1244
Zoro #
G706621193
UPC #
697099356646
Country of Origin
China

Dimensions

Size
12 in

Details

Item
Crescent 12" 44T General Blade
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Blade Material
Steel

Description

Crescent 12 In. 44T General Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.