Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 60-Tooth Combination Circular Saw Blade

  • Mfr # CSBCM-1260

  • Zoro # G406621196


product price: $66.29
/ea

Key Features

Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber, Melamine
Color
Rawhide
Blade Material
Steel
Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBCM-1260
Zoro #
G406621196
UPC #
697099356653
Country of Origin
China

Dimensions

Size
12 in

Details

Item
Crescent 12" 60T Combination Blade
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber, Melamine
Color
Rawhide
Blade Material
Steel

Description

Crescent 12 In. 60T Combination Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.