Zoro Homepage

12" x 8-Tooth Fiber Cement Circular Saw Blade

  • Mfr # CSBFC-1208

  • Zoro # G006621169


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Size
12 in
Color
Rawhide
Type
Fiber Cement
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFC-1208
Zoro #
G006621169
UPC #
697099356820
Country of Origin
China

Dimensions

Size
12 in

Details

Item
Crescent 12" 8T Fiber Cement Blade
Color
Rawhide
Type
Fiber Cement
Blade Material
Steel

Description

Crescent 12 In. 8T Fiber Cement Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.