Zoro Homepage

12" x 80-Tooth FineCut Fine Finishing Circular Saw Blade

  • Mfr # CSBFF-1280

  • Zoro # G206621198


product price: $73.55
/ea

Key Features

Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Size
12 in
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFF-1280
Zoro #
G206621198
UPC #
697099356745
Country of Origin
China

Dimensions

Size
12 in

Details

Item
Crescent 12" 80T Fine Finish Blade
Color
Rawhide
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Blade Material
Steel

Description

Crescent 12 In. 80T Fine Finish Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.