Zoro Homepage

13" Duct Stretcher

  • Mfr # CTDUCTST

  • Zoro # G007979320


product price: $19.19
/ea

Key Features

Length
13 in
Width
3.5 in
Height
2 in
Construction Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTDUCTST
Zoro #
G007979320
UPC #
037103350091
Country of Origin
China

Dimensions

Length
13 in
Width
3.5 in
Height
2 in

Details

Item
Duct Stretcher, Hvac
Construction Material
Aluminum

Description

Duct Stretcher, Hvac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.