Zoro Homepage

13" X2 Dual Material Long Reach Bent Nose Pliers

  • Mfr # PSX201C-06

  • Zoro # G0424956


product price: $27.79
/ea

Key Features

Overall Length
13 in
Material
Corrosion-Resistant Alloy Steel
Handle Type
Dual Grip
Features
Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSX201C-06
Zoro #
G0424956
UPC #
037103241801
Country of Origin
Viet Nam

Dimensions

Overall Length
13 in
Jaw Width
23/64"
Width
2.6 in
Jaw Length
2.5 in
Jaw Thickness
0.406 in
Handle Length
4.6 in

Details

Item
X2 Bent Long Nose Plier
Material
Corrosion-Resistant Alloy Steel
Handle Type
Dual Grip
Features
Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Number of Pieces
1
Joint Type
Compound
Wire Cutter
No
Wire Crimper
No
Finish
Polished
Insulated / Uninsulated
Uninsulated
Standards
ASME
Handle Color
Rawhide

Description

If you are looking for a high-quality needle nose plier, the Crescent PSX201C X2 Bent Long Nose Plier is just what you need. The dual material provides an excellent grip on any type of fastener. Made with a corrosion-resistant alloy steel, this tool has great strength and durability. It features dual grip handles that are ergonomically designed to provide comfort and reduce hand fatigue. Its 13-17/64" overall length allows for easy access into tight spaces while its 23/64" jaw width gives you precision control over your work. With the Crescent PSX201C X2 Bent Long Nose Plier in your tool box, you will be able to tackle any job with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.