Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Cast Iron K9 Jaw Pipe Wrench

  • Mfr # CIPW14

  • Zoro # G2831004


product price: $38.29
/ea

Key Features

Overall Length
14.0 in
Finish
Powder Coated
Jaw Length
1.325 in
Material
Cast Iron
Jaw Width
1.151 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIPW14
Zoro #
G2831004
UPC #
037103336507
Country of Origin
China

Dimensions

Overall Length
14.0 in
Jaw Length
1.325 in
Jaw Width
1.151 in
Overall Width
1.38 in
Jaw Thickness
0.356 in

Details

Item
Pipe Wrench,cast Iron,14",k9 Teeth
Finish
Powder Coated
Material
Cast Iron
Type
Pipe
Jaw Capacity
0 in - 2.375 in
Handle Material
Cast Iron

Description

Pipe Wrench,cast Iron,14 In.,k9 Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.