Zoro Homepage

1/4" Drive, 6mm Metric, Socket, 6 Points, 1/4in, Drive 6pt Stndr, Metric, 6mm

  • Mfr # CDS13N

  • Zoro # G0423249


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
0.88"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS13N
Zoro #
G0423249
UPC #
037103271143
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
6mm
Overall Length
0.88"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard
Impact Rated
No
Material
Alloy steel
Drive Type
6 Point

Description

Socket,1/4in,Drive 6pt Stndr,Metric,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.