Zoro Homepage

1/4" Drive, 7/32" SAE Socket, 6 Points, Drive 6 pt. Deep, SAE, 1/4in, 7/32in

  • Mfr # CDDS2N

  • Zoro # G0423897


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Drive Size
1/4"
Finish
Full Polished Chrome
Overall Length
2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS2N
Zoro #
G0423897
UPC #
037103271235
Country of Origin
China

Dimensions

Drive Size
1/4"
Size
7/32"
Overall Length
2 in

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy steel
Socket Type
Deep
Impact Rated
No
Type
Socket
Drive Type
6 Point

Description

Socket,Drive 6 pt. Deep,SAE,1/4in,7/32in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.