Zoro Homepage

1/4" Drive Spinner Handle 7" Long

  • Mfr # CRW4N

  • Zoro # G0421386


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Drive Size
1/4"
Finish
Chrome plated
Overall Length
7 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW4N
Zoro #
G0421386
UPC #
037103274137
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
7 in
Output Drive Size
1/4"
Width
1.38 in
Handle Length
3.72 in
Size
1/4 in

Details

Item
Drive Spinner Handle
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
4
Number of Pieces
1
Features
Dual Material Handle fro Improved Comfort and Performance; Chrome Plated Blades Provide Corrosion Resistance and Easy Cleaning; Hang Hole can be used to Hang on Wall or with an Additional Driver to Create a T-Handle
Material
Chrome Vanadium Steel
Basic Material
Chrome Vanadium Steel
System of Measurement
Inch
Output Drive Type
Square
Handle Style
Straight
Handle Material
Acetate
Type
Spinner Handle

Description

If you are looking for a tool that will make your job easier, this Crescent CRW4N Drive Spinner Handle is the perfect choice. It has 4 points to handle nuts and bolts with ease. Made of chrome vanadium steel, this socket wrench offers durability and strength. The chrome plated finish ensures that it does not corrode or rust over time. Its 1/4" drive size makes it compatible with a wide range of fasteners. The square output drive type allows you to remove and install screws faster than ever before. If you want a tool that will help get the job done faster, the Crescent CRW4N Drive Spinner Handle is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.