1/4" Drive Torx Bit Socket T25
Mfr # CDTS3N
Zoro # G0421438
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Drive Size
1/4"
Overall Length
1.58 in
Finish
Chrome plated
SAE or Metric
SAE
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDTS3N
Zoro #
G0421438
UPC #
037103272751
Country of Origin
China
Dimensions
Drive Size
1/4"
Overall Length
1.58 in
Size
T-25
Output Drive Size
1/4"
Details
Item
Bit Socket
Finish
Chrome plated
SAE or Metric
SAE
Material
Alloy steel
Number of Pieces
1
Tip Type
Torx
Output Drive Type
Torx
Number of Points
6
ASME Standard
B107.5
Description
Drive TORX Bit Socket,1/4in,T-25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.