
1/4" u-GUARD Covered Magnetic Nutsetter
Mfr # CAUGN2DHX16
Zoro # G406621325
product price: $4.99
/eaSold in multiples of 4 for $19.96
Key Features
Magnetic/Nonmagnetic
Magnetic
Overall Length
2.56 in
Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Mertic
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAUGN2DHX16
Zoro #
G406621325
UPC #
697099340133
Country of Origin
China
Dimensions
Overall Length
2.56 in
Size
1/4 in
Details
Item
Nutsetter,Mag,Ug 1/4"
Magnetic/Nonmagnetic
Magnetic
Finish
Black Oxide
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Mertic
SAE
Insulated
No
Description
Nutsetter,Mag,Ug 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.