Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Adjustable Black Oxide Tapered Handle Wrench - Boxed

  • Mfr # AT215BK

  • Zoro # G0420476


product price: $55.79
/ea

Key Features

Overall Length
15 in
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
Jaw Capacity
1.69"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT215BK
Zoro #
G0420476
UPC #
037103265241
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Width
4 in
Jaw Thickness
0.59 in
Jaw Length
1.75 in
Jaw Width
4.19 in

Details

Item
AdjustableWrench,15in,Black Oxide Finish
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Resists Rust or Corrosion, Tension Spring Stabilizes Jaw and Knurl Adjusts Easily
Jaw Capacity
1.69"
Grip Style
Ergonomic
Standards
ANSI, ASME
Type
Adjustable

Description

The Crescent AT215BK 15" Adjustable Black Oxide Tapered Handle Wrench is the perfect tool for handling large fasteners. The adjustable wrench grip style ensures that you can work comfortably with this wrench for long periods of time. Made from heat treated forged alloy steel, this black oxide finished adjustable wrench has a jaw capacity of 1.69". It has an overall length of 15", making it easy to use on larger fasteners. Its ergonomic design makes working with this adjustable wrench more comfortable than ever before. This high quality Crescent AdjustableWrench will provide you with reliable service and get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.