Zoro Homepage

15" Adjustable Tapered Handle Wrench - Boxed

  • Mfr # AC215BK

  • Zoro # G0420126


product price: $44.65
/ea

Key Features

Overall Length
15 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC215BK
Zoro #
G0420126
UPC #
037103265104
Country of Origin
China

Dimensions

Overall Length
15 in
Jaw Length
1.75 in
Jaw Thickness
0.59 in
Jaw Width
4.19 in
Overall Width
4 in

Details

Item
Adjustable Wrench,15 in.,Chrome Finish
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1-11/16"
Grip Style
Plain Tapered
Standards
ANSI, ASME
Type
Adjustable

Description

When you need to exert high amounts of torque, the Crescent AC215BK Adjustable Wrench is the tool for the job. Made from heat treated forged alloy steel, this adjustable wrench has a chrome plated finish. It has a plain tapered grip style and overall length of 10 in., with jaw capacity of 1-11/16". The adjustable wrench has an adjustable wrench nominal length of 10 in. This durable Crescent AC215BK Adjustable Wrench is perfect for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.