
15 Piece 3/8" Drive 6 Point Metric Mechanics Tool Set
Mfr # CSWS38MM15
Zoro # G601209229
product price: $31.69
/eaKey Features
Number of Pieces
15
Drive Size
3/8 in
Finish
Full Polish Chrome
Drive Type
6 Point
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSWS38MM15
Zoro #
G601209229
UPC #
037103342324
Country of Origin
Viet Nam
Dimensions
Drive Size
3/8 in
Details
Item
Sws Set 3/8,15Pc,6Pt Mm
Number of Pieces
15
Includes
Ratchet 9 Standard Metric Sockets Socket Adapter 4 Bits
Finish
Full Polish Chrome
Drive Type
6 Point
SAE or Metric
Metric
Material
Alloy Steel
Description
Sws Set 3/8,15Pc,6Pt Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.