Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Adjustable Tapered Handle Wrench - Boxed

  • Mfr # AC218BK

  • Zoro # G0420150


product price: $64.59
/ea

Key Features

Overall Length
18 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC218BK
Zoro #
G0420150
UPC #
037103265111
Country of Origin
China

Dimensions

Overall Length
18 in
Jaw Thickness
0.69 in
Jaw Width
4.88 in
Overall Width
5 in
Jaw Length
2.22 in

Details

Item
Adjustable Wrench,18 in.,Chrome Finish
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
2-1/16"
Grip Style
Plain Tapered
Standards
ANSI, ASME
Type
Adjustable

Description

The Crescent AC218BK 18" Adjustable Tapered Handle Wrench is the perfect tool for a variety of tasks. It has an adjustable jaw capacity and an overall length of 18". The heat treated alloy steel construction makes this wrench durable and strong. This adjustable wrench has a plain tapered grip style, which offers a comfortable fit in your hand. The chrome plated finish gives it a classic look that will complement your existing tools. For its versatility and strength, you will want to have the Crescent AC218BK 18" Adjustable Tapered Handle Wrench on hand for any job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.