Zoro Homepage

18" Adjustable Tapered Handle Wrench - Carded

  • Mfr # AC218VS

  • Zoro # G4561195


product price: $59.89
/ea

Key Features

Overall Length
18 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
Larger Knurl for Easy Adjustment Ensures a Tight Jaw Fit, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Toughness and Durability, Tension Spring Stabilizes Jaw and Allows Easy Knurl Adjustment, Polished Head and Satin Finished Handle
Jaw Capacity
2-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC218VS
Zoro #
G4561195
UPC #
037103254030
Country of Origin
China

Dimensions

Overall Length
18 in
Jaw Thickness
0.69 in
Jaw Width
4.88 in
Overall Width
5 in
Jaw Length
2.22 in

Details

Item
Adjustable Wrench,18In,Chrome,Carded
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
Larger Knurl for Easy Adjustment Ensures a Tight Jaw Fit, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Toughness and Durability, Tension Spring Stabilizes Jaw and Allows Easy Knurl Adjustment, Polished Head and Satin Finished Handle
Jaw Capacity
2-1/16"
Grip Style
Plain Tapered
Standards
ANSI, ASME
Type
Adjustable

Description

This Crescent AC218VS 18" Adjustable Tapered Handle Wrench is a versatile tool you can use to adjust fasteners in tight spaces. The tapered handle gives you greater control and reduces hand fatigue, making it easy to work with the wrench for long periods of time. Made from heat treated forged alloy steel, this adjustable wrench is tough and durable. It has a chrome plated finish that resists corrosion and provides good visibility on the job site. You can tighten or loosen fasteners quickly and easily with this 18" adjustable wrench, which has an overall length of 18". When it comes to performance, you can count on the Crescent AC218VS 18" Adjustable Tapered Handle Wrench every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.