Zoro Homepage
This item is Discontinued.
Crescent 18" Adjustable Tapered Handle Wrench MUSA - Carded AC118

18" Adjustable Tapered Handle Wrench MUSA - Carded (Discontinued)

  • Mfr # AC118
  • Zoro # G1948858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC118
Zoro #
G1948858
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
18"
Adjustable Wrench Nominal Length
18"

Details

Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
Hex Jaw Design Reduces Slippage And Grips Fastener Tightly, Wider Handle Improves Comfort And Reduces Fatigue, Polished Head And Satin Finished Handle, Resists Rust Or Corrosion
Insulated / Uninsulated
Uninsulated
Adjustable Wrench Grip Style
Plain Tapered
Jaw Capacity
2-1/16"
Wrench Handle End Style
Hang Hole
Item
Adjustable Wrench,11"

Description

Adjustable Wrench,11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.