18" Automotive Wrench
Mfr # C718
Zoro # G0589115
product price: $64.99
/eaKey Features
Overall Length
18 in
Jaw Capacity
4-3/8"
Material
Heat Treated Forged Alloy Steel
Features
Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C718
Zoro #
G0589115
UPC #
043127067914
Country of Origin
China
Dimensions
Overall Length
18 in
Jaw Width
0.84 in
Jaw Length
2.19 in
Overall Width
3.56 in
Jaw Thickness
0.75 in
Details
Item
Wrench
Jaw Capacity
4-3/8"
Material
Heat Treated Forged Alloy Steel
Features
Wider Jaw Capacity Than Traditional Pipe Wrenches, Toughness and Durability, Strong I-Beam Handle Construction
Standards
ANSI, ASME
Finish
Chrome Plated
Type
Adjustable
Description
Wrench, Alloy Steel, Chrome Plated, Jaw Capacity 4 3/8 in, Smooth, Overall Length 18 in, Knurled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.