Zoro Homepage

2-1/8" Metal Pipe Cutter

  • Mfr # CMPC218

  • Zoro # G607481438


product price: $46.49
/ea

Key Features

Blade Material
Hardened Steel
Cuts Material Types
Brass, Copper, Aluminum
Handle Color
Rawhide
Handle Material
Cast Metal
Length
10.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMPC218
Zoro #
G607481438
UPC #
037103346322
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.625 in
Height
2 in
Width
4.5 in

Details

Item
Metal Pipe Cutter, 1/8-2-1/8
Blade Material
Hardened Steel
Cuts Material Types
Brass, Copper, Aluminum
Handle Color
Rawhide
Handle Material
Cast Metal

Description

Metal Pipe Cutter, 1/8-2-1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.