Zoro Homepage

2 Piece Adjustable Wrench Set 8" & 12"

  • Mfr # AC2812VS

  • Zoro # G0420187


product price: $40.45
/ea

Key Features

Overall Length
14.5 in
Finish
polished
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC2812VS
Zoro #
G0420187
UPC #
037103255655
Country of Origin
Viet Nam

Dimensions

Overall Length
14.5 in
Overall Width
6 in

Details

Item
Adjustable Wrench,2pc.,12in.,Chrome Set
Finish
polished
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Number of Pieces
2
Standards
ANSI, ASME
Type
Adjustable

Description

Adjustable Wrench,2pc.,12in.,Chrome Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.