
2 Piece Z2 K9 Straight Jaw Dual Material Tongue and Groove Plier Set
Mfr # RTZ2CGSET2
Zoro # G700829564
product price:Â $38.69
/eaKey Features
Number of Pieces
2
Handle Style
Straight
Plier Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTZ2CGSET2
Zoro #
G700829564
UPC #
037103340894
Country of Origin
Viet Nam
Details
Item
Plier Set ,8"and12" Straight Dual Mater
Number of Pieces
2
Handle Style
Straight
Plier Material
Alloy Steel
Wire Crimper
No
Wire Cutter
No
Finish
Polished
Insulated
No
Number of Jaw Positions
8
Material
Alloy Steel
Type
Tongue & Groove
Description
Plier Set ,8 In.and12 In. Straight Dual Mater
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.