Zoro Homepage

20 Oz. Hatchet with Fiberglass Handle

  • Mfr # CFHATCH20

  • Zoro # G507630554


product price: $38.89
/ea

Key Features

Meets/Exceeds
ASME
Material
Alloy Steel
Overall Length
14 in
Type
Hatchets & Axes
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFHATCH20
Zoro #
G507630554
UPC #
037103358431
Country of Origin
Viet Nam

Dimensions

Overall Length
14 in
Width
2 in
Height
6 in

Details

Item
Fiberglass Hatchet,20 oz
Meets/Exceeds
ASME
Material
Alloy Steel
Type
Hatchets & Axes
Head Weight
20 oz
Handle Material
Fiberglass

Description

Fiberglass Hatchet,20 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.